
WIREMOLD 5507D 5500 Duplex Receptacle Faceplate Fitting, Ivory
Description
Duplex receptacle faceplate fitting. For covering duplex style devices. Accepts 106 frame.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Faceplate | Type | Plain |
Series | 5507 | Material | PVC |
Color | Ivory | Width | 4.25 in |
For Use With | Duct Outlet Socket/Switch | Standards | UL File Number E90378, Meets Article 388 of NEC, Meets Section 12-1600 of CEC |
Application | For Commercial, Office, Residential use | UPC | 786776036893 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |