
WIREMOLD 5507B 5500 Blank Faceplate Fitting, Ivory
Description
Blank faceplate fitting. For covering unused compartments in the device bracket.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank Faceplate | Type | Raceway |
Series | 5507 | Length | 4.25 in |
Material | PVC | Color | Ivory |
Width | 1.875 in | For Use With | 5507 Raceway, A/V Devices |
Standards | cULus Listed, UL File Number E90378, Guide RJTX, UL-5A, NEC Article 388 and CEC Article 12-1600 | Application | For Residential, Commercial, Office |
UPC | 786776036886 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |