Abbotsford
dahdhpfs30064et60

DAHUA DH-PFS3006-4ET-60 4-Port Fast Ethernet PoE Switch, Black

Price $87.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFS3006-4ET-60

Description

The DH-PFS3006-4ET-60 commercial PoE switch is specially designed for long-distance video transmission applications. The switch uses LD PoE technology to transmit power and data up to 250 m (820 ft). LD PoE extends transmission distances beyond the industry-standard 100 m, even with third-party PoE-compliant cameras. The switch provides four (4) 10/100 Mbps PoE ports and two (2) 100 Mbps uplink ports. The switch is also equipped with two transmission modes, Default and Extend, that are set by on-bard dip switches.PRODUCT FEATURES:- Layer 2 Commercial Switch - Long-distance PoE (LD PoE) Transmits Power and Data 250 m (820 ft) - Conforms to IEEE802.3, IEEE802.3u and IEEE802.3X - Conforms to IEEE802.3af and IEEE803.3at - Supports Hi-PoE (60 W) - MAC Auto-learning and Aging; 2K MAC Address Capacity - MDI/MDIX Self-adaptation - Metal Enclosure

Specifications

Brand Name Dahua Item Name POE Ethernet Switch
Type Layer 2, 4-Port Interface Type (2) 10/100 Mbps Uplink Ethernet, (4) 10/100 Mbps PoE Ethernet
Port Type (2) Uplink, (4) PoE Switching Capacity 1.8 Gbps
Protocol IEEE802.3af, IEEE802.3at, Hi-PoE Forwarding Rate 890 kpps
Network Type Ethernet Power Supply 48 - 57 VDC
Material Metal Enclosure Length 3.35 in
Width 5.12 in Height 1.02 in
Temperature Rating -10 to 55 °C Environmental Conditions 10 - 90% Humidity
Standards FCC CFR 47 FCC Part 15 Subpart B Conforms to CE Standards Application For Long Distance Video Transmission uses

Packages

1 - UNIT - 1 8 - UNIT - 8