Abbotsford
dahdhpfs30108gt96

DAHUA 10-Port Unmanaged Desktop Switch with 8 Port PoE

Price $199.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFS3010-8GT-96

Description

DH-PFS3010-8GT-96 is an unmanaged Desktop Switch with 8 ×10/100/1000Mbps PoE Ports. It provides 8 × 10/100/1000 Mbps Ethernet ports and 2 × 10/100/1000 Mbps uplink ports. The product is equipped with two types of transmission modes (Extend Mode On/ Extend Mode Off). The red port supports the IEEE802.3bt and the Hi-PoE standards. The maximum power consumption is 90 W. It also supports PoE watchdog to avoid manually maintenance and device restart, which can realize the intelligent management and reduce the cost. Provides control over power consumption and offers real-time monitoring to ensure power supplies receive priority with important ports and to prevent malfunctions caused by changes in power consumption. Supports ultra wide power supplies and is able to adapt to IPC power fluctuations. The red ports support IEEE802.3af, IEEE802.3at, IEEE802.3bt and Hi-PoE standards, with a maximum output power consumption rate of 90W per port. Suitable for powering high-power devices. Adopts the innovative PoE Watchdog. PoE Watchdog can be switched on by dialing or turning on the WEB page switch. It enables the switch to automatically detect port status and restart failed ports to recover connection in case of IPC connection exception. This enables intelligent operation and maintenance management in its truest sense, effectively reducing manual maintenance costs.

Specifications

Brand Name Dahua Item Name PoE Desktop Switch
Type 8-Port, Unmanaged Interface Type (2) 10/100 Mbps Uplink EtherNet, (8) 10/100 Mbps PoE EtherNet
Port Type (2) Uplink, (8) PoE Switching Capacity 20 Gbps
Memory 1.5 MB Protocol IEEE802.3af/IEEE802.3at/Hi-PoE/IEEE802.3bt
Forwarding Rate 14.88 Mbps Power Supply 48 - 57 VDC
Length 3.94 in Width 7.48 in
Height 1.18 in Temperature Rating -10 to 55 °C
Environmental Conditions 5 - 95% Humidity Standards IEEE802.3/IEEE802.3u/IEEE 802.3ab/IEEE802.3x

Packages

1 - UNIT - 1
Customers who bought this item also bought