Abbotsford
dahn83bx8z

DAHUA N83BX8Z 8MP LITE Series TiOC Network Bullet Camera (Vari-focal)

Price $647.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N83BX8Z

Description

The Dahua Three-in-One Camera (TiOC) offers multiple features working in tandem to assist with deterrence and low-light detection while delivering high-resolution video images. The camera also features Perimeter Protection and Smart Motion Detection that offer accurate analytics. The camera is ideal for a host of diverse applications — Enhanced Starlight Technology, True Wide Dynamic Range, and Smart Dual Illuminators allow the camera to operate in any lighting condition and the IP67 rating makes the camera suitable for the harshest environments.

Specifications

Brand Name Dahua Item Name Network Camera
Camera Resolution 3840 x 2160 Camera Voltage 12 VDC
Focal Length 2.7 - 13.5 mm Series Lite
Camera Size 8 MP Lens Type Varifocal
Format H.264, H.265, MJPEG Mounting Type Desk, Rack, Wall

Packages

1 - UNIT - 1