
TP LINK TL-SG1016D Network Switch Gigabit, Plug and Play Design (16) RJ45 Ports
Description
16-Port Gigabit Desktop/Rackmount Switch. 16 10/100/1000 Mbps ports. Innovative energy-efficient technology saves power consumption. Supports MAC address self-learning, Auto MDI/MDIX and Auto negotiation. Plug and play design.
Specifications
Brand Name | TP-Link | Item Name | Network Switch |
Type | Gigabit, Plug and Play Design | Interface Type | (16) 10/100/1000 Mbps, Auto-Negotiation, Auto-MDI/MDIX Ports |
Port Type | (16) RJ45 | Switching Capacity | 32 Gbps |
Protocol | IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab , IEEE 802.3x | Forwarding Rate | 23.8 Mpps |
Power Supply | 220 V, 100 - 240 VAC | Mounting Type | Rack |
Length | 7.1 in | Width | 11.6 in |
Height | 1.7 in | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 10 - 90% Non-Condensing Humidity | Includes | Power Cord, Installation Guide, Rackmount Kits, Rubber Feet |
Standards | FCC Certified, RoHS Compliant |
Packages
1 - UNIT - 1 |