Abbotsford
tpleap245v3

TP LINK EAP245 V3 ACCESS POINT WIRELES WHIAC1200+AV1000 6000SQFT 3

Price $154.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:EAP245 V3

Description

AC1750 Wireless Dual Band Gigabit Ceiling Mount Access Point. Simultaneous 450 Mbps on 2.4 GHz and 1300 Mbps on 5 GHz totals 1750 Mbps Wi-Fi speeds. Supports Seamless Roaming so even video streams and voice calls are unaffected as users move between locations. Cloud centralized management and Omada app for ultra convenience and easy management. Support Power over Ethernet(802.3at/802.3af) for convenient and affordable installation. Secure guest network along with multiple authentication options (SMS/Facebook Wi-Fi/ Voucher, etc.) and abundant wireless security technologies. Band Steering Automatically moves dual-band devices onto the wider 5 GHz band for faster connections. Load balance ensures large numbers of users have smooth network experiences in high-density business networks. Supports management VLAN for an enhanced network management.

Specifications

Brand Name TP-Link Item Name Wireless Access Point
Type Dual Band Gigabit Frequency Rating 2.4 GHz, 5 GHz
Antenna Type 4 dBi Omnidirectional Number of Ports 2
Power Rating 12.3 W Mounting Type Ceiling/Wall
Specifications Up to 1300 Mbps at 5 GHz, Up to 450 Mbps at 2.4 GHz Signal Rate, IEEE 802.11ac/n/g/b/a Wireless Standards Temperature Rating 0 °C to 40 °C
Humidity 10 - 90% Non-Condensing Dimensions 8.1 in W x 7.1 in D x 1.5 in H
Includes Gigabit Passive PoE Adapter, Power Cord, Mounting Kit, Installation Guide Standards FCC Approved, RoHS Compliant

Packages

1 - UNIT - 1