Abbotsford
klnvdv826702

KLEIN TOOLS VDV826-702 Pass-Thru™ Modular Data Plug, CAT5E, 50-Pack

Price $41.61 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV826-702

Description

Exclusive Klein-designed CAT5e Pass-Thru modular plugs for fast, reliable connector installations for data applications. Cable easily passes through connector for consistent and secure termination. Saves time, trims flush to end face when used with Klein Tools Pass-Thru Modular Crimper VDV226-110, and eliminates wasted materials.


Klein exclusive Pass-Thru™ Connectors provide fast, reliable connector installations for data applications

CAT5e Cable easily passes through connector to visually ensure that wires are in the correct order for consistent and secure terminations

50 µ-inch minimum gold plating on all contact surfaces

Category 5e performance per EIA/TIA B.2. FCC compliant, UL rated, RoHS compliant

For use with Klein Tools Pass-Thru™ Modular Crimper VDV226-110

50-Pack

8 position, 8 contact Pass Through style data plug for solid or stranded cable

Max diameter for CAT5E Pass-Thru™ Connectors is 0.04-Inch (1.01 mm)

Specifications

Brand Name Klein Tools Item Name UTP Copper Installation Tool
Type RJ45 Cable Type Category 5e
Number of Positions 8 Color Clear
Number of Contacts 8 Material Gold/PVC
Dimensions 7/8 in L x 3/32 in W x 29/64 in H Application Voice and Data
UPC 092644690822

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought