
EMERSON STXMBE001 Network Interface Adapter
Description
RSTi offers a wide range of network interfaces for Ethernet, fieldbuses and serial networks. The network independence of the RSTi enables to user to be flexible on system layouts.
Specifications
Brand Name | Emerson | Item Name | Network Interface Adapter |
Type | Slave, Industrial I/O, 32-Expansion | Voltage Rating | 24 VDC |
Interface | Modbus TCP Ethernet | Baud Rate | 10/100 Mbps |
Number of Ports | 1 | Dimensions | 45 mm W x 70 mm D x 99 mm H |
Series/Model | RSTi | Amperage Rating | 60 mA |
Connection | (1) RJ45 | Protocols | 8 Modbus/TCP, 4 HTTP, BOOTP, TBD |
Memory | 252 Bytes |
Packages
1 - UNIT - 1 |