![onqac1000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331981289.jpg?preset=medium)
PASS & SEYMOUR AC1000 6-Port CAT5e Network Interface Module, Grey
Description
This Module Supports Punchdown Termination Of Up To 6 Cat5e Cable Runs For Easy Interface Within The Home Network.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Network Interface Module | Type | Network Interface |
Number of Ports | 6 | Port Type | RJ45 |
Cable Type | Category 5e | Material | Cold Rolled Steel |
Color | Black | Finish | Smooth |
Dimensions | 6-1/2 in W x 2 in D x 6 in H | Mounting Type | Enclosure |
Application | For Residential Use | UPC | 804428019589 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 500 - SKID - 500 |