Abbotsford
onqac1068

PASS & SEYMOUR AC1068 8-Port Cat6 Network Interface Module, Black/Yellow

Price $69.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC1068
Documents Documents

Description

The AC1068 module is designed to connect your Router / Switch to wired networking locations throughout the home. Eight front-mounted 110-IDC punchdown terminals and RJ-45 connectors allow for easy configuration of the home network with patch panel simplicity. The network interface module is UL listed and exceeds TIA/EIA 568-C.2 industry standards.PRODUCT FEATURES:- Supports punchdown termination of up to 8 Cat6 data lines for easy interface with the home network- Provides connectivity for ethernet connected devices like computers, TV's, gaming systems and network streaming devices- Easy access to front mounted 110-IDC Punchdown terminals and RJ45 Jacks- Module mounts in all On-Q structured wiring enclosures- Supports termination using T568A wiring standard, is UL listed and exceeds TIA/EIA 568-C.2 industry standards

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Network Interface Module Number of Ports 8
Port Type RJ45 Modular Jack Protocol Ethernet
Cable Type Category 6 Material Plastic Printed Circuit Board, Cold Rolled Steel Bracket
Color Black/Yellow Dimensions 1-1/2 in L x 2.9 in W x 6.41 in H
Mounting Type Tabs / Plungers & Grommets Temperature Rating 32 - 122 °F
Environmental Conditions UL 94-V0 Flammability Rating Standards UL 1863, CAN/CSA C22.2 Category 6, TIA/EIA 568-C.2, RoHS
Application For Residential Use UPC 804428432692

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought