Abbotsford
tpleap225outdoor

TP-LINK AC1200 Wireless MU-MIMO Gigabit Indoor/Outdoor Access Point

Price $170.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:EAP225-OUTDOOR

Description

AC1200 Wireless MU-MIMO gigabit indoor/outdoor access point. Durable, weatherproof enclosure for outdoor Wi-Fi applications. Up to 1200 Mbps1 with 2×2 MIMO technology. Omada Mesh Technology enables wireless connectivity between APs for extended range, making wireless deployments more flexible and convenient. Supports Seamless Roaming to smooth the video playbacks and voice calls when moving between locations. High transmission power and high gain antennas provide a long-range coverage area. Cloud centralized management and Omada app for ultra convenience and easy management. Captive portal provides a convenient method for guest authentication. Facebook Wi-Fi and SMS authentication help to boost your business. 802.3af/Passive PoE (PoE Adapter Included) compatible and simple mounting design allow for flexible deployment and convenient installation.

Specifications

Brand Name TP-Link Item Name Active network
Type Outdoor Frequency Rating 5 GHz
Mounting Type Ceiling Specifications 867 Mbps

Packages

1 - UNIT - 1