Abbotsford
tpleap225v3

TP LINK EAP225áV3 Wireless Access Point Ceiling Mount

Price $114.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:EAP225áV3

Description

AC1350 Wireless MU-MIMO gigabit ceiling mount access point. Simultaneous 450 Mbps1 on 2.4 GHz and 867 Mbps1 on 5GHz totals 1317 Mbps Wi-Fi speeds. EAP Controller Software lets administrators easily manage hundreds of EAPs. Compatibility with 802.3af and Passive PoE support makes deployment effortless and flexible. Captive portal provides a convenient method for guest authentication. Band Steering Automatically moves dual band devices onto the wider 5 GHz band for faster connections. MU-MIMO means access points simultaneously transfer data with multiple devices, speeding up connections. Beamforming concentrates signal towards where you need it most, providing a fast and stable Wi-Fi experience. Supports management VLAN for an enhanced network management. Schedules can be set so access points automatically reboot and Wi-Fi turns on/off at the times you choose.

Specifications

Brand Name TP-Link Item Name Wireless Access Point
Frequency Rating 5 GHz Mounting Type Ceiling
Specifications 867 Mbps

Packages

1 - UNIT - 1