![lutrrvcrxwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326159820.jpg?preset=medium)
LUTRON RR-VCRX-WH 6.5W 9VDC Output Power 0.3Amp 2 Visor RadioRA Control Receiver, White
Description
RadioRA®2 visor control receiver, Provides two contact closure inputs (CCI) for integration with other systems and one CCI for security systems. Also has four maintained or momentary contact closure outputs (CCO) to control up to four garage doors or motorized gates. Pre-printed and blank labels are included for naming scenes or buttons.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Visor Control Receiver | Type | Receiver For Visor Control |
Voltage Rating | 9 VDC | Frequency Rating | 431 - 437 MHz |
Amperage Rating | 300 mA | Color/Finish | White |
Operating Temperature | 0 - 60 °C | Dimensions | 4-1/4 in W x 5-1/4 in H |
Mounting | Screw, Surface | Includes | Radio Coding Device and Push Button |
Standards | FCC, IC, COFETEL, ANATEL Compliant | UPC | 027557774673 |
Packages
1 - UNIT - 1 |