![elecmrstd104406bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/76201453.jpg?preset=medium)
ELECTRON METAL 10 inch x 6 inch x 77 inch Vertical Cable Management, Black
Description
Electron METAL Vertical Cable Mounting for Cable Relay Rack.
Specifications
Brand Name | Electron Metal | Item Name | Cable Management Duct |
Material | Steel | Type | Vertical |
Color | Black | Dimensions | 10 in W x 6 in D x 81.31 in H |
Mounting Type | Rack |
Packages
1 - UNIT - 1 |