
ELECTRON METAL 30.5 inch Top Cable Management, Black
Description
PRODUCT FEATURES:- Width: 30.5"- Height: 5"- DeptH: 6"
Specifications
Brand Name | Electron Metal | Item Name | Top Cable Management |
Material | Steel | Color | Black |
Dimensions | 30.5 in W x 6 in D x 5 in H | Mounting Type | Rack |
Packages
1 - UNIT - 1 |