
HUBBELL 7 inch x 4 inch Wall Mount Bracket, Bottom Hinged
Description
Wall mount hinged brackets, enhanced cable management: multiple tie-off points for both nylon and VELCRO® Brand ties. Rugged hinge construction supports punching and bundles of cable. Jumbo cable opening in sides and rear eliminates cable strain and crowding. Increased material thickness provides sturdy support.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Next Frame |
Item Name | Cable Management Bracket | Material | Cold Rolled Steel |
Type | Bottom Hinged | Dimensions | 19 in L x 4 in W x 7 in H x 102 mm D |
Color/Finish | Black | Standards | EIA-310-D |
Application | Horizontal Organizer | UPC | 662620807706 |
Packages
1 - UNIT - 1 |