
PANDUIT SRB19D5BL Strain Relief Bar, Black
Description
The strain relief bar is a metal bar that extends 4.5 inches from the rear of a rack and provides support to cables exiting the back of a patch panel. Inward mounting tabs provides a wider opening. Optional quick release brackets enable strain relief bars to be removed and re-installed without the use of tools. The bar is black.
Specifications
Brand Name | Panduit | Item Name | Strain Relief Bar |
Size | 5 in | Material | Steel |
Type | Extended | Color/Finish | Black |
Dimensions | 501.2 in W x 114.3 in D x 1/2 in H | Standards | RoHS Compliant |
UPC | 074983125883 |
Packages
1 - UNIT - 1 |