
PASS & SEYMOUR 7801-P Handle Locking Guard for Toggle Switch
Description
FEATURES AND BENEFITS:• Handle Locking Guard has opening for padlock to secure control in either the ON or OFF position.• RoHS Compliant• CSA Listed
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Handle Locking Guard | Material | Metal |
Color/Finish | Gray/Matte | Dimensions | 2.8 in |
Type | Switch Position Knob, Screw Mount | For Use With | Switch/Dimmer |
Standards | UL Listed | Application | For Industrial use |
UPC | 785007780116 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |