
RACK-A-TIERS H2024 H2 Homer Helper
Description
The H2 Homer Helpers are intended to support multiple NM-B, MC and Low Voltage cables in electrical home runs. They will greatly reduce labor time and eliminate the use or need for staples. Quickly and easily supports multiple electrical cables.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Homer Helper |
Length | 8 in | Depth | 3 in (Short Section), 5-1/2 in (Tall Section) |
Series/Model | H2 | Material | Plastic |
For Use With | NM-B, MC and Low Voltage Cables | Standards | UL E482304 |
Application | For Electric Home Runs | UPC | 625912620247 |
Packages
1 - UNIT - 1 |