
ABB 4-11/16 inch 26 Cu.In. NuTek Range and Dryer Box, Non-Metallic
Description
Range and dryer pvc box 4-11/16 in no gasket.
Specifications
Brand Name | Carlon / Nutek | Sub Brand | NuTek® |
Item Name | Range and Dryer Box | Type | 4-Inlet |
Width | 4-7/8 in | Cubic Capacity | 61 in³ |
Material | Plastic | Finish | Untreated |
Color | Gray | Mounting Type | Flush |
For Use With | Non-Metallic Sheathed Cable | Standards | CSA 22.2 |
Application | For use with non-metallic sheathed cable | UPC | 772197000599 |
Packages
24 - UNIT = (24) | 900 - UNIT = 900 |