![hubhpw84rr19d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147379957.jpg?preset=medium)
HUBBELL 84 inch x 19 inch NEXTFRAME Equipment Rack, Black
Description
Rack quipement provide an efficient method and structure for a variety of cross connect configurations. These racks are used in typical cross connect and data center applications to house patch panels, cable organizers, switches, and other network equipment.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Next Frame |
Item Name | Equipment Rack | Type | Equipment Relay Rack |
Size | 20-1/4 in W x 14-3/4 in D x 84 in H | Material | Aluminum |
Color | Black | Mounting Type | Universal |
Finish | Black Powder Coated | Includes | (2) Floor Angles, (2) Vertical Uprights, (2) Top Angles, (20) #12-24 x 5/8 in Equipment Mounting Screws |
Standards | EIA/ECA-310-E Universal Mounting Pattern, UL 1863 | Application | Equipment Relay Rack |
UPC | 662620103341 |
Packages
1 - UNIT - 1 |