Abbotsford
hamrb2p77

HAMMOND 44U RB-2P Series 2-Post Open Frame Rack, Black

Price $289.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:RB-2P77
Documents Documents

Description

Rack rails are constructed in 12-gauge welded steel. Base angles are constructed in 1/4" steel plates. 19" EIA compliant 10-32 double-tapped rails. Finished in smooth RAL9005 black powder coating. Complies with the Greenguard guidelines for indoor air quality. RoHS Compliant.

Specifications

Brand Name Hammond Mfg. Sub Brand RB-2P Series
Material Steel UPC 623980848884

Packages

1 - UNIT - 1
Customers who bought this item also bought