Abbotsford
hamvpb196ubk

HAMMOND 6U VPB Series Vertical Mounting Wall Rack, Black

Price $125.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:VPB196UBK
Documents Documents

Description

Heavy Duty Vertical Wall Bracket - 6U x 11.19" dp. Constructed in 14-gauge steel.19" mounting EIA tapped 10-32 mounting rails. Rear cable access for cable management. Finished in RAL9005 black powder paint. Complies with the Greenguard guidelines for indoor air quality. RoHS Compliant.

Specifications

Brand Name Hammond Mfg. Sub Brand VPB Series
Material Steel UPC 623980895598

Packages

1 - UNIT - 1
Customers who bought this item also bought