
HAMMOND 15U RB-SW Series Economy Swing-Out Wall Mount Cabinet, Black
Description
15U Rack Basics Swing-Out Wall Mount Cabinet. Double-hinged for easy rear access (body swings open to 120°). Constructed in light-duty 16-gauge steel. Finished in black powder paint. RoHS Compliant.
Specifications
Brand Name | Hammond Mfg. | Sub Brand | RB-SW Series |
Width | 23.63 | Depth | 21.65 |
Height | 30.31 | Material | Steel |
UPC | 623980046365 |
Packages
1 - UNIT - 1 |