
FLUKE ELECTRONICS D814™ Punch Down Tool with EverSharp™ 110 Blade
Description
Make effortless, uniform connections with Fluke Networks’ D814, all-in-one, telecom punchdown tool. Its adjustable impact wheel has high and low settings for any type of termination. Automatic spring mechanism provides right impact to seat and/or terminate wires. Compartment at the end of the tool stores an extra blade.This punchdown tool is available alone or in sets with commonly-used blades. Its lifetime warranty is confirmation of its durability.
Specifications
Brand Name | Fluke | Sub Brand | Fluke Networks |
Item Name | UTP Copper Installation Tool | Type | All-in-One, Durable, Lightweight |
Blade Type | 66/110 | Series | EverSharp |
Includes | D814 Tool and Ever Sharp 110 Blades | Application | For 22, 24 and 26 AWG Wire |
UPC | 075408203740 |
Packages
1 - UNIT - 1 |