Abbotsford
onqen2850

PASS & SEYMOUR 28 inch Enclosure with Hinged Door, Glossy White

Price $164.39 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:EN2850
Documents Documents

Description

This 28" enclosure is the perfect solution for a basic structured wiring system. It features larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a hinged cover.FEATURES AND BENEFITS:• RoHS Compliant• Flanged covers hide drywall openings• Drywall depth indicators• Flush and surface installation• Mounting tabs provide correct flush-mount position for standard installations• Patented mounting system offers versatile module mounting options• Literature pouch included for dealer information• Includes self-adhesive cable identification table• Cover included• Made in the USA

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Enclosure Type Single Door
Width 14.3 in Depth 3.7 in
Height 28.1 in Cover Type Hinged and Lock, Closed
Gauge 20 Mounting Type Surface, Flush
Material Cold Rolled Steel Finish Powder Coated
Color Glossy White Includes Lock
Standards ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990 Application For Residential use
UPC 804428023135

Packages

1 - UNIT - 1 21 - SKID - 21