Abbotsford
Final sale
onqenp20805

PASS & SEYMOUR 20 inch Plastic Enclosure (5/Pack), White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ENP2080-5

Description

Constructed with a robust, wireless transparent ABS plastic material, this lightweight enclosure is designed to integrate wireless devices into traditional structured wiring installations.The enclosure mounts easily for both surface and recessed applications, and hinged door is equipped with extra venting along the vertical plane for superior heat dissipation. FEATURES & BENEFITS:• RoHS Compliant• Made with ABS plastic, the enclosure is designed to integrate wireless devices without interference.• Universal mounting grid maximizes compatibility with 3rd party products without additional brackets.• Installs into a single stud bay and staggered mounting tabs allow multiple enclosures to mount in adjacent stud bays. • Tapered design allows enclosures to stack for efficient transportation and warehousing.• Top surface includes five 2" knockouts; rubber grommets available for purchase (AC1034).• Bottom surface includes two AC receptacle box knockouts and two 1 1/4" knockouts.• Compatible for both surface or recessed mounting applications.• UL listed.

Specifications

Brand Name On-Q Item Name Enclosure without Cover
Type Enclosure Width 17.1 in
Depth 4.17 in Height 20 in
Cover Type Hinged Material ABS
Color White UPC 804428432784

Packages

1 - UNIT - 1