Abbotsford
lev4760521e

LEVITON MANUFACTURING OF CANADA 21 inch Structured Media Enclosure, White

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:47605-21E

Description

21-inch Structured Media Enclosures make running cable and managing media both simple and cost effective. They are designed to provide a central distribution consolidation point, and can be installed and concealed in a closet or behind a flat-screen display. Ideal for supporting home, classroom, and small office technologies, enclosures accommodate the distribution of voice, data, video, audio, security, and IT/AV control applications.PRODUCT FEATURES:- Bottom cutout pattern accommodates AC and DC power modules - Mounting slots on the enclosure simplify adjustment for different drywall depths (1/2 inch, 5/8 inch, and 3/4 inch) - Enclosures may be surface or flush mounted - Optional Flush-Mount Cover overlaps 3/4 inch to hide possible uneven drywall cuts around the enclosure - Ships with a cardboard insert to help prevent drywall debris or paint overspray - Multiple knockouts on the top and bottom support conduit up to two inches in diameter and facilitate cable routing and entry - Self-healing foam grommets protect cable bundles and prevent dust from entering the enclosure - Mounting brackets (sold separately) can accommodate an array of devices

Specifications

Brand Name Leviton Sub Brand Structured Media
Item Name Enclosure Type Single Door
Width 365.3 mm Depth 91.4 mm
Height 533.4 mm Cover Type Snap-On
Mounting Type Surface, Flush Material Steel
Finish Powder Coated Color White
Standards cULus Listed (ANSI\UL 1863, ANSI\UL 985, ANSI\UL 1023, CAN\CSA C22.2 No. 182.4-M90), TIA (TIA-568-C, TIA-570-B, TIA-607) Application For Commercial, Residential use
UPC 078477543658

Packages

1 - UNIT - 1