Abbotsford
lutrrdh3bsrlwh

LUTRON RRD-H3BSRL-WH 120V 3-Button RadioRA 2 Keypad Hybrid Raise/Lower, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RRD-H3BSRL-WH
Documents Documents

Description

RADIORA® Hybrid keypad buttons are programmable to select scene or room preset levels or positions. At the press of a keypad button, lights fade on or off to desired levels and shades/draperies open or close to desired positions. Adjustable backlight intensity. Prepaid engraving included. Redeemable for one engraved replacement Kit. Internal dimmer is assigned to top button by default. Tap top button to toggle load on/off. Internal dimmer can be assigned to any button on the hybrid keypad and can be programmed to be controlled by any keypad. Can be installed in two-wire or neutral wire applications. Can be installed in either single location or multi-location (with remote dimmer) installations.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Hybrid Keypad Dimmer Type 3-Button with Raise/Lower, Push-Button
Voltage Rating 120 V Power Rating 450 W
Number of Poles 1 Material Metal/Plastic
Color/Finish White Connection Type Wire Leads
Operating Temperature 0 - 40 °C Environmental Conditions 0 to 90% Humidity, Non-Condensing Indoor Use Only
Dimensions 75 mm W x 40 mm D x 119 mm H Mounting Wallbox
Standards CSA Certified, FCC Approved, IC, IFTEL, NOM Certified, UL Listed Application For Lighting Control
UPC 027557986380

Packages

1 - UNIT - 1