
DAHUA PFA150 130.40mm x 170mm x 45mm Aluminum Pole Mount Bracket, White
Description
PRODUCT FEATURES:- Material: SECC and SUS304 Stainless Steel - Dimensions: (W x H x D) 130.40 mm x 170.0 mm x 45.0 mm (5.13 in. x 6.70 in. x 1.77 in.) - Operating Temperature: -40° C to 60° C (-40° F to 140° F) - Humidity: 0 to 90% RH - Load Bearing: 10.0 kg (22.05 lb)
Specifications
Brand Name | Dahua | Item Name | Mounting Bracket |
Mounting | Pole | Material | Steel |
Type | Aesthetic | Dimensions | 130.4 mm W x 45 mm D x 170 mm H |
For Use With | SD8C260PA-HNF, SD8C448PA-HNF Camera | Includes | SD8C260PA-HNF, SD8C448PA-HNF Camera |
Packages
1 - UNIT - 1 |