Abbotsford
dah49425xbnr

DAHUA 49425XBNR PRO Series 4MP Starlight Network PTZ with Analytics+

Price $1,023.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:49425XBNR

Description

The 4 MP PTZ Dome camera features a 1/2.8-in CMOS imager with a 25x optical zoom lens, and provides an all in one solution for capturing long-distance video surveillance for outdoor applications. The camera uses the Smart H.265+ video compression standard to improve encoding efficiency while preserving high-quality video. The PTZ camera is equipped with quick and accurate pan/tilt/zoom control and True WDR for applications with direct sunlight or glare.Smart Motion Detection, a component of Dahua’s Analytics+ technology, improves alarm accuracy and decreases the number of false alarms. The advanced SMD algorithm analyzes a scene for human or vehicle motion, while filtering out other motion due to trees, leaves, animals, weather, and triggers an alarm when detected.

Specifications

Brand Name FLIR Item Name Video Camera
Type IR, Network, PTZ Camera Resolution 2560 x 1440
Camera Voltage 12 VDC Camera Size 4 MP
Lens Type Motorized Zoom Format H.264, M-JPEG, H.265, H.264+, H.265+
Mounting Type Pendant

Packages

1 - UNIT - 1
Customers who bought this item also bought