
DAHUA DHI-DB11 WiFi Video Doorbell
Description
The DHI-DB11 Wi-Fi Video Doorbell is a component of the Dahua LincX2PRO camera series. The doorbell offers Passive IR motion detection and transmits video and audio to a mobile phone for remote visual confirmation and communication with visitors. This device is compatible with Dahua NVRs; Dahua X5, X7 and X82 Series HDCVI DVRs and with the DMSS mobile application. The DHI-DB11 offers high-resolution video ideal for surveillance at homes and small retail or dining establishments.
Specifications
Brand Name | Dahua | Item Name | WiFi Video Doorbell |
Type | HDCVI, IR | Camera Voltage | 12 VDC |
Focal Length | 1.9 mm | Series | LincX2PRO |
Camera Size | 2 MP | Lens Type | Fixed |
Format | H.264 | Hard Drive Size | 64 GB |
Mounting Type | Surface | Standards | EN 60950-1:2006 + A11:2009 + A1:2010 + A12:2011, + A2:2013, IEC 60950-1:2005 (2nd Ed.); Am1:2009 + Am2:2013, CFR 47 FCC Part 15 subpart B, 2018, EN 55032:2015; EN 5024:2010, EN 50130-4:2011/A1:2014; EN 61000-3-2:2014; EN 61000-3-3:2013 |
Packages
1 - UNIT - 1 |