
DAHUA NB484E62B Six (6) 4 MP Eyeball Network Cameras (Black Housing) with One (1) 8-Channel 4K NVR
Description
The Dahua Network Security System provides all the components to quickly install, configure, and employ a complete video surveillance solution. The IP cameras offer the clarity of 4MP video, and the NVR offers built-in motion detection algorithms, alarm triggers, and customized recording modes. The NVR also features Plug and Play technology to connect quickly to cameras on the same network. Each component accepts a PoE power supply to facilitate installation.
Specifications
Brand Name | Dahua | Item Name | 8-Channel Network Security System |
Camera Resolution | 4 MP (2688 x 1520), 2560 x 1440, 2304 x 1296, 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240) | Camera Voltage | 12 VDC |
Focal Length | 2.8 mm | Number of Channels | 8 |
Camera Size | 4 MP | Lens Type | Fixed |
Format | Smart H.265+, H.265, Smart H.264+, H.264, H.264B, MJPEG | Hard Drive Size | 256 GB |
Standards | EN 60950-1, CFR 47 FCC Part 15 Subpart B |
Packages
1 - UNIT - 1 |