![buryds2rl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/148809507.jpg?preset=medium)
HUBBELL 2AWG ACSR 10.25 inch Burndy UNISPLICE AL Overhead Compression Splice-Single Sleeve Full Tension
Description
AL Overhead Compression Splice - Single Sleeve Full Tension, Accommodates: AAC, ACSR and AAC, 10-1/4 IN L.
Specifications
Brand Name | Burndy | Sub Brand | Unisplice™ |
Item Name | Full Tension Splice Connector | Size | 10-1/4 IN Length |
Conductor Size | 2 AWG (6-1)(7-1) ACSR, 2/7 AWG 6201, 2/7 AWG 5005, 2/7 AWG AAC | Overall Length | 10-1/4 in |
Type | 1-Piece | Series/Model | YDS-RL |
Contact Material | Aluminum | Connection Type | Splice |
Color | Black | Standards | RoHS Compliant |
Application | All Aluminum Compressed and Compact Conductors | UPC | 781810820629 |
Packages
25 - UNIT - (25) |