![buryds6c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142905827.jpg?preset=medium)
BURNDY YDS6C 6AWG Burndy® Compression Sleeve, Full Tension Copper. 161 Index
Description
Jumper sleeve for copper conductors. Loop HYSPLICE™ connector designed to withstand jumper loop tensile and vibration stresses. Made of pure copper tubing. Installed with standard HYSPLICE™ tools and dies.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Full Tension Splice Connector | Size | 2-3/4 IN Length |
Conductor Size | (7) 6 AWG | Overall Length | 2-3/4 in |
Type | YDS - C | Series/Model | YDS-C |
Contact Material | Copper | Connection Type | End |
Color | Black | Finish | Bare |
Standards | RoHS Compliant | Application | Stranded Copper Conductors |
UPC | 781810821077 |
Packages
100 - UNIT - (100) |