![buryds2ca](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/148786542.jpg?preset=medium)
HUBBELL 3-7/8 inch 2 AWG Burndy Hysplice Full Tension Aluminum Splice with Staked in Cable Stop
Description
Full tension aluminum splice with staked in cable stop. ANSI C199.4 Class 1 (Full Tension),Conductor:2(7).
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Full Tension Splice Connector | Size | 3-7/8 IN Length |
Conductor Size | 2/7 AWG Stranded | Overall Length | 3-7/8 in |
Type | YDS-A | Series/Model | YDS-A |
Contact Material | Aluminum | Connection Type | Splice |
Color | Black | Standards | RoHS Compliant |
Application | All Aluminum Compressed and Compact Conductors | UPC | 781810015339 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |