
HUBBELL 2-5/8 inch 4AWG Burndy Hysplice Single Aluminum Sleeve, 162 Index MD6, MD7 Tool
Description
Jumper sleeve for aluminium compressed and compact conductors. Full-tension HYSPLICE™ sleeve made of aluminium tubing with staked-in cable stop. Sizes 1/0 and larger tapered for gradual transition of stress. Installed with HYSPLICE™ tools and dies. Pre-filled with PENETROX™ joint compound and capped.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Full Tension Splice Connector | Size | 2-5/8 IN Length |
Conductor Size | (7) 4 AWG Stranded | Overall Length | 2-5/8 in |
Type | YDS-A | Series/Model | YDS-A |
Contact Material | Aluminum | Connection Type | Splice |
Color | Orange | Standards | RoHS Compliant |
Application | All Aluminum Compressed and Compact Conductors | UPC | 781810015377 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |