
HUBBELL 7/8-3/4 inch Rod 5/8-3/4 inch Pipe Hubbell Electrical/Burndy Grounding Clamp, Copper Alloy
Description
Mechanical Grounding Connector, 2 Cables to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3/8" Pipe, 5/8"-3/4" Rod, 3/8" Stud.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 2/0 AWG Solid - 250 kcmil | Rod Size | 5/8 - 3/4 in |
Material | High Copper Alloy | Series/Model | GP |
Finish | Untreated | Dimensions | 2-1/8 in W x 2-7/8 in H |
Mounting Type | 3/8 in | For Use With | 3/8 in IPS |
Standards | UL 467, RoHS Compliant | Application | For Joining a Range of Parallel Copper Cables Perpendicular to Rod, Pipe or Column, Direct Burial in Earth or Concrete |
UPC | 781810260555 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |