![buryds8wg1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157857016.jpg?preset=medium)
HUBBELL 1.88 inch #8 SOL Burndy Slice, Copper Full tension Sleeve
Description
Jumper sleeve for copper conductors. Loop HYSPLICE™ connector designed to withstand jumper loop tensile and vibration stresses. Made of pure copper tubing. Installed with standard HYSPLICE™ tools and dies.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Full Tension Splice Connector | Size | 1-7/8 IN Length |
Conductor Size | 8 AWG | Overall Length | 1-7/8 in |
Type | YDS-W | Series/Model | YDS-W |
Contact Material | Copper | Connection Type | End |
Color | Black | Finish | Bare |
Standards | RUS Accepted, RoHS Compliant | Application | Solid Copper Conductors |
UPC | 781810014615 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |