
HUBBELL 2-5/8 inch 4 (7) Stranded Conductor Size Burndy Hysplice Full Tension Sleeve
Description
HYSPLICE Single Sleeve Full Tension Splice, Accommodates Wire: #4 Cu STR (Hard, Medium, or Soft Drawn), Die Index: 162, Made of copper tubing, Installed with standard tools and dies.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Full Tension Splice Connector | Size | 2-5/8 IN Length |
Conductor Size | (7) 4 AWG | Overall Length | 2-5/8 in |
Type | YDS - C | Series/Model | YDS-C |
Contact Material | Copper | Connection Type | End |
Color | Black | Finish | Bare |
Standards | RoHS Compliant | Application | Stranded Copper Conductors |
UPC | 781810821060 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |