![erib1331k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340109917.jpg?preset=medium)
ERICO B1331K #10 ERICO® Conductor Sleeve
Description
Cable adapter sleeve, Copper, For #10 concentric strand #8 solid cable size, For use with 4/0 mold.
Specifications
Brand Name | nVent ERICO | Sub Brand | Cadweld® |
Item Name | Conductor Sleeve | Type | Standard |
Length | 1 in | Material | Copper |
Finish | Tin Plated | Dimensions | 0.14 in ID x 0.202 in OD x 1 in L |
Standards | None | Application | Rail Connections; Grounding and Bonding |
UPC | 782856321880 |
Packages
25 - UNIT - (25) |