![erib1331y](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340109917.jpg?preset=medium)
ERICO B1331Y 25.4mm x 0.79mm ERICO® Copper Conductor Sleeve
Description
KEY FEATURES AND BENEFITS:• Used to adapt a limited range of smaller size cables to a larger size ERICO CADWELD Mold• Provides strength and stability on finely-stranded copper conductors
Specifications
Brand Name | nVent ERICO | Sub Brand | Cadweld® |
Item Name | Conductor Sleeve | Type | Straight |
Length | 1 in | Material | Copper |
Finish | Tin Plated | Dimensions | 0.265 in dia x 1 in L x 0.031 in T |
Application | For used to Adapt a Limited Range of Smaller Size Cables to a Larger Size nVent ERICO Cadweld Mold | UPC | 782856321910 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |