
HUBBELL 0.94 inch w 12 inch l 0.13 inch h 1.25 inch Hole Spacing 190/225Amp Burndy Flexible Copper Braid
Description
Copper Braid, 12" Long, 2 Holes 2 Ferrules, 7/16" Stud, 1-1/4" Stud Hole Spacing, 190 Amps Indoor, 225 Amps Outdoor.
Specifications
Brand Name | Burndy | Sub Brand | BRAID JUMPER |
Item Name | Braid Jumper | Type | B-Type, Flexible, 2-Hole |
Material | Copper | Amperage Rating | 190 A (Indoor), 225 A (Outdoor) |
Color | White | Finish | Tin Plated |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Flexible copper braid jumpers designed to take up linear expansion and contraction |
UPC | 781810806975 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |