
HUBBELL 3-1/2 inch to 4 inch Rod, 3-1/2 inch Pipe Burndy Mechanical Grounding Connector
Description
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 3-1/2" to 4" Rod, 3-1/2" Pipe.
Specifications
Brand Name | Burndy | Sub Brand | MECHANICAL CONNECTOR |
Item Name | Grounding Connector | Type | Mechanical |
Conductor Size | 2/0 AWG Solid - 250 kcmil | Material | Copper Alloy |
Finish | Unplated | Dimensions | 6-1/4 in H x 5-3/8 in W |
For Use With | 3-1/2 in IPS | Standards | UL 467 Listed |
Application | For Joining a Range Of Cable, Parallel or at Right Angles to Rod or Tube, Direct Burial Cable, Fence Post | UPC | 781810260432 |
Packages
1 - UNIT - 1 |