
ILSCO CANADA GPL-6 ClearChoice Ground Clamp Connector 5/8 - 3/4 in 250 kcmil - 2/0 AWG Solid
Description
U-bolt is cast or forged from copper alloy providing maximum conductivity. Specially designed spacer which affords more positive contact area. Range taking permitting inventories to be kept to a minimum. Re-usable providing efficient use and flexibility in the field. For copper connector only.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Ground Clamp Connector | Type | GPL:BRONZE U BOLT |
Conductor Type | Copper | Conductor Size | 250 kcmil - 2/0 AWG Solid |
Rod Size | 5/8 - 3/4 in | Material | Bronze/Copper Alloy |
Finish | NA | Dimensions | 2-1/4 in L x 1.563 in W x 2-7/8 in H |
Standards | UL 667P, UL 467, CSA Certified, RoHS Compliant | Application | For Direct Burial in Earth or Concrete, used on Parallel and 90 Degree Copper Conductor to Pipe Rod Rebar and Fence Posts |
UPC | 783669262100 |