
ABB 6-2AWG 1/2-1 inch Thomas&Betts Waterpipe Mallable Iron Ground Clamp
Description
E-Z-Ground® waterpipe ground clamp constructed from malleable iron crossbar, steel U-bolt c/w copper cable clamp with serrations.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Type | Non-Insulated |
Conductor Size | 6-2 AWG | Material | Malleable Iron, Steel |
Finish | Zinc-Plated Plus Gold Chromate | Standards | UL File Number E3060, CSA Certified |
Application | For 1/2, 3/4, 1 in Water Pipe or 4 - 10 Rebar | UPC | 786210000022 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 6750 - UNIT - 6750 |