
ERICO 3/4 inch ERICO Threaded Coupler for Copperbonded Rod
Description
Threaded coupler for copperbonded rods, For use with sectional copper bonded ground rods.
Specifications
Brand Name | nVent ERICO | Sub Brand | ERICO |
Item Name | Threaded Coupler | Type | Sectional Coupler for Copper Bonded Ground Rod |
Thread Size | 3/4-10 | Material | Bronze |
Dimensions | 3 in L | For Use With | Copper Bonded Ground Rods |
Standards | CSA 46866, cULus Listed | UPC | 782856306740 |
Packages
25 - UNIT - (25) |