
ABB 3/4 inch x 10 ft E-Z-Ground Sectional Copper Bonded Steel Ground Rod
Description
E-Z-GROUND® Sectional type ground rod have the same high-quality as regular copper bonded steel ground rods and are threaded top and bottom.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Rod | Type | Sectional |
Nominal Size | 3/4 in | Overall Length | 10 ft |
Material | Steel | Finish | Copper Plated |
Standards | CSA Certified | UPC | 783786800506 |
Packages
5 - UNIT = (5) | 50 - UNIT = 50 |