
ERICO 3/4 inch x 10 ft ERICO Galvanized Ground Rod, Pointed
Description
earthing, grounding, dissimilar metals, galvanic corrossion. Galvanized Ground Rod, Pointed, 3/4" x 10'.
Specifications
Brand Name | nVent ERICO | Sub Brand | ERICO |
Item Name | Ground Rod | Type | Pointed |
Nominal Size | 3/4 in | Overall Length | 10 ft |
Material | Steel | Finish | Hot-Dipped Galvanized |
Tensile Strength | 80,000 PSI | Standards | None |
Application | Grounding and Bonding | UPC | 782856306511 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |